References
Bahco:1477K8GREY
Rubix:401A4471
Manufacturer :1477K8GREY
EAN:7314150351183




Product details : BAHCO 1477K8GREY 8 DR TROLLEY GREY PREMIUM
8 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction
The unique one DAAT-system ensures that only one drawer can be opened at a time avoiding any risk of tilting
Fully opening drawers with individual shock-protecting corner bumpers
The pivoting latching system avoids open the drawers unintentionally
Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction
Unrivalled customization possibilities thanks to perforated side panels and top specific design
Xpand accessories modular system available to provide the end-user the option of configurating the perfect workstation
Ultimate locking system with electronic access control available
Scratchproof powder coating outside and inside assures a high protection against rust
The unique one DAAT-system ensures that only one drawer can be opened at a time avoiding any risk of tilting
Fully opening drawers with individual shock-protecting corner bumpers
The pivoting latching system avoids open the drawers unintentionally
Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction
Unrivalled customization possibilities thanks to perforated side panels and top specific design
Xpand accessories modular system available to provide the end-user the option of configurating the perfect workstation
Ultimate locking system with electronic access control available
Scratchproof powder coating outside and inside assures a high protection against rust
Technical specifications
Attributes
| Number of drawers | 8 |
|---|---|
| Height | 976 mm |
| Width | 510 mm |
| Depth | 820 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,430.65 excl. VAT
/ Each
£ 1,716.78 incl. VAT
- Delivery usually within ( 14 ) days
