References
Spartex:UK-SUN789065CMK
Rubix:225A1751
Manufacturer :SUN789065CMK
Product details : SPARTEX SUN789065CMK UNDER BENCH 5 DRAW 4X100MM 1X150MMDK/GRY
The Under Bench 900mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
| Height | 780 mm |
|---|---|
| Width | 900 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 815.92 excl. VAT
/ Each
£ 979.10 incl. VAT
- Delivery usually within ( 16 ) days

