BOTT CUBIO SL-669-4.1 COMBINATION CABINET 40019043.11V
cubio drawer-door cabinet with 3 drawers / door WxDxH: 650x650x900mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40019043.11V
Rubix:80122615

Documents
Product details : BOTT CUBIO SL-669-4.1 COMBINATION CABINET 40019043.11V
cubio drawer-door cabinet with 3 drawers / cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 100mm, 1x 125mm, 1x 150mm (75kg U.D.L.). Cupboard section has single, perfo lined door. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x650x900mm.
Technical specifications
Attributes
| Number of drawers | 3 |
|---|---|
| Height | 900 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 783.15 excl. VAT
/ Each
£ 939.78 incl. VAT
- Delivery usually within ( 16 ) days






