SPARTEX SUS826065CSK UNDER BENCH 5DRAW+STAND 4X100MM 1X150MM DRK/GRY
Under bench
See technical informationReferences
Spartex:UK-SUS826065CSK
Rubix:225A1806
Manufacturer :SUS826065CSK
Product details : SPARTEX SUS826065CSK UNDER BENCH 5DRAW+STAND 4X100MM 1X150MM DRK/GRY
The Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with stand option is 825mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
| Height | 825 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 708.86 excl. VAT
/ Each
£ 850.63 incl. VAT
- Delivery usually within ( 16 ) days

