BOTT VERSO COMBINATION CUPBOARD 800X550X900MM & 2DRAWERS 16925137.11
verso drawer-door cabinet with 2 drawers / cupboard WxDxH: 800x550x900mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16925137.11
Rubix:80371535

Documents
Product details : BOTT VERSO COMBINATION CUPBOARD 800X550X900MM & 2DRAWERS 16925137.11
verso drawer-door cabinet with 2 drawers / cupboard. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 1x 125mm, 1x 175mm (75kg U.D.L.). Cupboard section has double, reinforced, doors and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x900mm.
Technical specifications
Attributes
| Number of drawers | 2 |
|---|---|
| Height | 900 mm |
| Width | 800 mm |
| Depth | 550 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 542.81 excl. VAT
/ Each
£ 651.37 incl. VAT
- Delivery usually within ( 16 ) days




