MASCOT 50185 PAVIA FUNCTIONAL UNDER SHIRT S/S DANTH 2XL-3XL
Under shirt Pavia dark anthracite
See technical informationReferences
Mascot:50185-870-18-2XL-3XL
Rubix:378A8320
EAN:5711074321742

Product details : MASCOT 50185 PAVIA FUNCTIONAL UNDER SHIRT S/S DANTH 2XL-3XL
The material is made with burnt bamboo which makes the product insulating, moisture wicking, anti-bacterial andantistatic. Quick drying - important to avoid cooling of the body. Effectively protects against UV rays. Fits both men and women thanks to its elasticity. Seamless product without irritating seams or insewn washing instructions.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Colour | grey |
| Size | 2xl/3xl |
| Main material | polyester |
| Material | 75% polyester met bamboe koolstof/17% polyamide/8% elastane |
Show UNSPSC/ECL@SS
£ 28.69 excl. VAT
/ Each
£ 34.43 incl. VAT
- Usually arrives within 14 working days
