MASCOT 50027 LOGRONO FUNCTIONAL UNDER SHIRT BLACK 3XL
MASCOT LOGRONO THERMAL UNDERSHIRT
See technical informationReferences
Mascot:50027-871-09-3XL
Rubix:45014150
EAN:5707209705723

Product details : MASCOT 50027 LOGRONO FUNCTIONAL UNDER SHIRT BLACK 3XL
Combination of insulating wool and COOLMAX® moisture wicking fabric. COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Wool works with the body and ensures the wearer feels dry and warm all day long. Modern narrow and close ft with great freedom of movement. Perfect as a base layer. Flat stitched seams, that are flater on the back compared with normal seams, for minimal skin irritation.
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Colour | black |
| Size | 3xl |
| Main material | polyester |
| Material | 80% polyester (coolmax®)/20% wool |
Show UNSPSC/ECL@SS
£ 63.31 excl. VAT
/ Each
£ 75.97 incl. VAT
- Usually arrives within 14 working days
