GISS 873290 BJORN THERMAL UNDERWEAR BLACK SIZE S
"Zargun" THERMAL pullover lining
See technical informationSee documentsReferences
GISS:873290
Rubix:216A6524
EAN:3660338269080

Documents
Product details : GISS 873290 BJORN THERMAL UNDERWEAR BLACK SIZE S
Zargun® fibre thermal guard micro-polar pullover lining.
High Density, a technology making polar garments denser giving them specific qualities. Materials : 95% ceramic polyester / 5% elastane - 230 g/m². Infrared Barrier / UV Barrier / Windproof effect Easy to maintain (machine washable at 40°C, good pill resistance) Good durability. Can be used as part of a jacket/pants set, provides very high thermal protection, lightweight and medium-sized. For use in appropriate cold conditions. Zargun® is a natural barrier against infra-red rays which come from an external source or the human body.
Zargun® fibre brings:
- Durable molecular thermal comfort
- Durable mechanical elasticity
- Humidity evacuation
- Serviceability, a soft touch
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry.
High Density, a technology making polar garments denser giving them specific qualities. Materials : 95% ceramic polyester / 5% elastane - 230 g/m². Infrared Barrier / UV Barrier / Windproof effect Easy to maintain (machine washable at 40°C, good pill resistance) Good durability. Can be used as part of a jacket/pants set, provides very high thermal protection, lightweight and medium-sized. For use in appropriate cold conditions. Zargun® is a natural barrier against infra-red rays which come from an external source or the human body.
Zargun® fibre brings:
- Durable molecular thermal comfort
- Durable mechanical elasticity
- Humidity evacuation
- Serviceability, a soft touch
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | zargun fiber |
| Material | zargun® fibre |
Show UNSPSC/ECL@SS
£ 45.62 excl. VAT
/ Each
£ 54.74 incl. VAT
- Usually arrives within 14 working days
