MASCOT 50179 SEGURA FUNCTIONAL UNDER TROUSERS D'ANTH 4XL-5XL
Under trousers Segura dark anthracite
See technical informationSee documentsReferences
Mascot:50179-870-18-4XL-5XL
Rubix:80993361
EAN:5711074321377

Documents
Product details : MASCOT 50179 SEGURA FUNCTIONAL UNDER TROUSERS D'ANTH 4XL-5XL
The material is made with burnt bamboo which makes the product insulating, moisture wicking, anti-bacterial andantistatic. Elastic fabric that fts the body’s curves. Quick drying - important to avoid cooling of the body. Effectively protects against UV rays. Seamless product without irritating seams or insewn washing instructions.
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Colour | grey |
| Size | 4xl/5xl |
| Main material | polyester |
| Material | 75% polyester met bamboe koolstof/17% polyamide/8% elastane |
Show UNSPSC/ECL@SS
£ 41.53 excl. VAT
/ Each
£ 49.84 incl. VAT
- Usually arrives within 14 working days
