The material is made with burnt bamboo which makes the product insulating, moisture wicking, anti-bacterial andantistatic. Elastic fabric that fts the body’s curves. Quick drying - important to avoid cooling of the body. Effectively protects against UV rays. Seamless product without irritating seams or insewn washing instructions.
Technical specifications
Attributes
Logistic Weight
220 g
Colour
Grey
Size
S/M
Main material
Polyester
Material
75% polyester met bamboe koolstof/17% polyamide/8% elastane