MASCOT 00572 ALTA FUNCTIONAL UNDER TROUSERS NAVY XL


MASCOT ALTA THERMAL UNDERTROUSERS NAVY

References
mascot:00572-350-01-XL
rubix:2520991
ean:5708628002738
Thermo underpants Alta 00572-350-01 / XL
brand logo
Technical specifications
ColourNavy
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 00572 ALTA FUNCTIONAL UNDER TROUSERS NAVY XL


COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Perfect as a base layer. Fly. Elastic fabric that fits the body’s curves.

Technical specifications


Attributes
Logistic Weight320 g
ColourNavy
SizeXL
Main materialPolyester
Material100% polyester (COOLMAX®)
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
  • In stock: Next day delivery