HELLYHAN 75520_990-2XL W HH LIFA MERINO PANT BLACK 2XL
W HH LIFA MERINO PANT
See technical informationSee documentsReferences
Helly Hansen:75520_990-2XL
Rubix:366A9877
Manufacturer :75520_990-2XL
EAN:7040056104584

Documents
Product details : HELLYHAN 75520_990-2XL W HH LIFA MERINO PANT BLACK 2XL
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Same quality as the well know HH Lifa® Merino styles with a true female fit.
Same quality as the well know HH Lifa® Merino styles with a true female fit.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Main material | wool |
| Material | 57% merino, 43% polypropylene |
Show UNSPSC/ECL@SS
£ 58.01 excl. VAT
/ Each
£ 69.61 incl. VAT
- Usually arrives within 14 working days
