Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Undercoat / Primer
JOHNSTONES LEYLAND UNDERCOAT WHITE 2.5L
JOHNSTONES LEYLAND UNDERCOAT WHITE 2.5L
Undercoat
References
johnstone’s:
264785
rubix:
2003620
Technical specifications
Colour
white
Technical sheet / Technical file
Product details
Technical specifications
Product details : JOHNSTONES LEYLAND UNDERCOAT WHITE 2.5L
Suitable for interior and exterior use, provides a dense covering providing the ideal foundation for gloss paint on wood and metal surfaces.
Strengths
High opacity, so comes with great hiding power
A dense covering, alkyd-based undercoat
Applications
Brush, roller and spray
Technical specifications
Attributes
Colour
white
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.89
excl. VAT
/
Each
£
35.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AMBERSIL ACRYLIC PAINT BLUE RAL 5015 400 MLT 20185
RUST-OLEUM 2187 TOPCOAT AEROSOL PEBBLE GREY 500ML
RUST-OLEUM 2194 TOPCOAT AEROSOL CREAM WHITE 500ML
RUST-OLEUM 2145 TOPCOAT AEROSOL MELON YELLOW 500ML
RUST-OLEUM 7379MS.0.75 COMBICOLOR MULTI-SURFACE GLOSS BLACK 750ML
RUST-OLEUM 2264 TOPCOAT AEROSOL FLUORESCENT RED 500ML
RUST-OLEUM 7328.2.5 COMBICOLOUR 7328 ULTRAMARINE BLUE TIN 2.5L
JOHNSTONES FLOR-TRED TILE RED 5L
RUST-OLEUM 3380.0.4 COMBICOLOUR 3380 PRIMER GREY AEROSOL 400ML
RUST-OLEUM 7379.0.25 JET BLACK 250ML
RUST-OLEUM 25.ZWA.5 FILLCOAT BLACK 5L
RUST-OLEUM 7378.2.5 COMBICOLOUR 7378 MATT BLACK TIN 2.5L
RUST-OLEUM 5410.25 ASPHALT REPAIR 25KG
RUST-OLEUM 7365.0.75 COMBICOLOUR 7365 BRIGHT RED TIN 750ML
RUST-OLEUM 1085.1 GALVA ZINC 1KG