Unf tap hsse - spiral flute - alloy steels
Threading (inch) | unf |
---|---|
Threading diameter (inch) | 10 |
No. of threads per inch | 32 |
Threading (inch) | unf |
---|---|
Threading diameter (inch) | 10 |
No. of threads per inch | 32 |
Total length | 70 mm |
Body material | hss-e |
Coating | no |
Tolerance | 2b |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Material | steels |
Angle of helix | 40 ° |
Din standard | din 374 |
Capacity length | 8.5 mm |
Sold out