Unc tap hsse - spiral flute - alloy steels
Threading (inch) | UNC |
---|---|
Threading diameter (inch) | 1/2 |
No. of threads per inch | 13 |
Threading (inch) | UNC |
---|---|
Threading diameter (inch) | 1/2 |
No. of threads per inch | 13 |
Total length | 110 mm |
Body material | HSS-E |
Coating | Polished |
Tolerance | 2B |
Tail diameter | 9 mm |
Square drive adapter | 7 mm |
Material | Steels |
Angle of helix | 40 ° |
Din standard | DIN 376 |
Capacity length | 20 mm |
Sold out