MECALINE 860080 CROSS EQUAL MM 8

UNION CROSS FITTINGS

See technical informationSee documents

References

Mecaline:860080
Rubix:216A1549
EAN:3660338150296
CROSS EQUAL Exterior tube diameter mm 8

Technical specifications

Materialpolymer
Connection 18 mm
See all Specifications

Documents

Product details : MECALINE 860080 CROSS EQUAL MM 8


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Materialpolymer
Connection 18 mm
Connection 28
Max. temperature80 °C
£ 3.70 excl. VAT
/ Each
£ 4.44 incl. VAT
  • In stock: Next day delivery