References
SMC:LQ3U1A
Rubix:2605139

Documents
Product details : SMC LQ3U1A HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Tubing Connection
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Material | pfa |
| Connection 1 | ø4 mm tubing |
| Profile | lq3u |
| Connection 2 | ø3 mm tubing |
| Max. temperature | 150 °C |
| Type | union |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 23.40 excl. VAT
/ Each
£ 28.08 incl. VAT
- Delivery usually within ( 21 ) days