Quick connector
Material | Anodised Wrought Aluminium Alloy (Union Nut, Screwed Plug);Reinforced PA TPE-U(PU) (Sealing Ring) |
---|---|
Connection 1 | G 1/4 in |
Logistics dimensions (L x W x H) | 90x70x40 mm |
---|---|
Logistic Weight | 9,12 g |
Material | Anodised Wrought Aluminium Alloy (Union Nut, Screwed Plug);Reinforced PA TPE-U(PU) (Sealing Ring) |
Connection 1 | G 1/4 in |
Profile | CK |
Connection 2 | 6 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 2 ) days