Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 853362 UNION ELBOW MM 6 MINI
MECALINE 853362 UNION ELBOW MM 6 MINI
UNION ELBOW FITTINGS
References
mecaline:
853362
rubix:
216A2176
ean:
3660338095092
Technical specifications
Connection 1
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853362 UNION ELBOW MM 6 MINI
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
6
Connection 2
6
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.79
excl. VAT
/
Each
£
2.15
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SMC KQ2R08-12A FITTING I 12 TUBE I 8 TUBE
MECALINE UNION ELBOW 10 853173
LEGRIS LF3000 FITTING 3116 10 00
SMC KQ2R07-09A FITTING 1/4 TUBE 5/16 TUBE
AVENTICS R412005062
MECALINE 883944 PUSH IN BLANKING PLUG-6MM
MECALINE 840784 STRAIGHT UNION NSF 6
AVENTICS 2121406000
MECALINE 842886 BULKHEAD STRAIGHT FITTING MM 10
MECALINE PUSH IN EQUAL ELBOW-10MM 883888
AVENTICS 2121108000 QR1-S STANDARD SERIES CONNECTOR
SMC KQB2L08-00 ONE-TOUCH FITTING
MECALINE PUSH IN UNION 10MM 883906
SMC KQ2U09-00A FITTING I 5/16 TUBE
MECALINE 858816 STRAIGHT FITTING MM 16