References
Aventics:R412005062
Rubix:274A0776
Manufacturer :R412005062
EAN:3661475980616

Product details : AVENTICS R412005062
QR1-S Standard Series
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | polyamide |
| Length | 34.25 mm |
| Min. temperature | -20 °C |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
- Usually arrives within 14 working days
