Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC LQ3E5A-R3 HIGH PURITY FLUOROPOLYMER FITTING
SMC LQ3E5A-R3 HIGH PURITY FLUOROPOLYMER FITTING
Union Elbow Reducing
References
smc:
LQ3E5A-R3
rubix:
2605064
Technical specifications
Material
pfa
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC LQ3E5A-R3 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Reducing
Technical specifications
Attributes
Logistic Weight
100
g
Material
pfa
Profile
lq3e-r
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.54
excl. VAT
/
Each
£
85.85
incl. VAT
Delivery usually within (
29
) days
Add to cart
Check our products from related categories
FESTO 153322 PUSH-IN FITTING QSMP-M8X0.75-6
SMC KQG2T23-00 ONE-TOUCH FITTING SUS 316
SMC KQG2S10-02S ONE-TOUCH FITTING SUS 316
NORGREN C01471038 PFITC 10MM-R3/8 SWIVEL ELBOW
SMC AS3001F-06 SPEED CONTROLLER
NORGREN 101680828 PFIT 8MM-R1/4 SWI S-TEE ADPT
FESTO 186314 PUSH-IN FITTING QS-V0-G1/8-6
SMC KGH06-01S FITTING
NORGREN 16A513838 FITT G3/8 BANJO ELBOW NON-REG
SMC KQ2T08-G01A ONE-TOUCH FITTING
FESTO 133015 PUSH-IN L-FITTING LONG
SMC KQ2V08-02A ONE-TOUCH FITTING
SMC KQ2S10-G02N ONE-TOUCH FITTING
SMC KRH12-04S FITTING
FESTO 8030246 T-FITTING NPFC-T-2G18-R18-FMF