FESTO 133015 PUSH-IN L-FITTING LONG


Pneumatic plug-in fitting Festo

References
festo:QSLL-G1/8-4-100
rubix:391A5755
manufacturer :133015
ean:4052568029067

Product details : FESTO 133015 PUSH-IN L-FITTING LONG


push-in L-fitting, long QSLL-G1/8-4-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Connection 24
Show UNSPSC/ECL@SS
£ 2.15 excl. VAT
/ Each
£ 2.58 incl. VAT
  • Usually arrives within 14 working days