References
Festo:QSMP-M8-6
Rubix:116A1787
Manufacturer :153322
EAN:4052568033859

Documents
Product details : FESTO 153322 PUSH-IN FITTING QSMP-M8X0.75-6
Push-in fitting QSMP-M8-6 male thread with internal Hexagon socket. Size=Mini, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 3,6 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | m8 |
| Profile | qsmp |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 24.90 excl. VAT
/ 10 pieces
£ 29.88 incl. VAT
- In stock: Next day delivery