References
SMC:KQ2L04-00A1
Rubix:393A7417
Manufacturer :KQ2L04-00A1

Technical specifications
| Connection 1 | 4 |
|---|---|
| Material | polybutylene terephthalate (pbt) + polypropylene (pp) + brass (c3604); seals: nitrile rubber (nbr); release bush: pom |
Documents
Product details : SMC KQ2L04-00A1 ONE-TOUCH FITTING
One-touch, metric and inch size fittings, The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | polybutylene terephthalate (pbt) + polypropylene (pp) + brass (c3604); seals: nitrile rubber (nbr); release bush: pom |
| Length | 20 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air/water |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 4 mm |
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
- Usually arrives within 14 working days