SMC KQ2R05-07A ONE-TOUCH FITTING
KQ2R, One-touch Plug-in Reducer
See technical informationSee documentsReferences
SMC:KQ2R05-07A
Rubix:247A5029
EAN:3618036052657

Technical specifications
| Connection 1 | 9.1 |
|---|---|
| Material | polybutylene terephthalate (pbt), brass |
Documents
Product details : SMC KQ2R05-07A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Connection 1 | 9.1 |
| Material | polybutylene terephthalate (pbt), brass |
| Length | 9 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | 6.35 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air (pneumatic); water (limited) |
| Metric exterior tube diameter | 4.76 mm |
| Metric exterior tube diameter 2 | 6.35 mm |
Show UNSPSC/ECL@SS
£ 4.54 excl. VAT
/ Each
£ 5.45 incl. VAT
- Delivery usually within ( 17 ) days