References
SMC:KQG2P-08
Rubix:124A0693
Manufacturer :KQG2P-08
EAN:3618036029550

Documents
Product details : SMC KQG2P-08 PLUG
Compact and light weight. Grease-free.
Technical specifications
Attributes
| Logistic Weight | 1,8 g |
|---|---|
| Connection 1 | 8 |
| Material | stainless steel |
| Length | 10 mm |
| Min. temperature | -5 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Delivery usually within ( 4 ) days