MECALINE 840785 STRAIGHT UNION NSF 8
UNION STRAIGHT PUSH-IN FITTING - NSF
See technical informationSee documentsReferences
Mecaline:840785
Rubix:216A2016
EAN:3660338061097
Documents
Product details : MECALINE 840785 STRAIGHT UNION NSF 8
Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | laiton nickelé |
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
- In stock: Next day delivery

