References
Aventics:2121410000
Rubix:274A0785
Manufacturer :2121410000


Technical specifications
| Connection 1 | 10 |
|---|---|
| Material | polybutylene terephthalate (pbt) housing; seals: acrylonitrile‑butadiene rubber (nbr); thread and release‑ring holder: brass, nickel‑plated; tooth lock washer: stainless steel; release ring: polyoxymethylene |
Product details : AVENTICS 2121410000
QR1-S Standard Series
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | polybutylene terephthalate (pbt) housing; seals: acrylonitrile‑butadiene rubber (nbr); thread and release‑ring holder: brass, nickel‑plated; tooth lock washer: stainless steel; release ring: polyoxymethylene |
| Length | 43.5 mm |
| Min. temperature | 0 °C |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ Each
£ 14.64 incl. VAT
- Usually arrives within 14 working days