MECALINE STAINLESS STEEL UNION TEE 6MM 884276
STAINLESS STEEL UNION TEE PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:884276
Rubix:226A9511
EAN:3660338377075

Documents
Product details : MECALINE STAINLESS STEEL UNION TEE 6MM 884276
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | vol d'inox |
| Length | 39 mm |
| Min. temperature | -15 °C |
| Colour | silver |
| Connection 2 | 6 |
| Max. temperature | 200 °C |
| Service pressure | 20 bar |
| Type of fluid | air, vacuum, compatible fluids (suitable for food contact) |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 34.13 excl. VAT
/ Each
£ 40.96 incl. VAT
- In stock: Next day delivery
