MECALINE 840764 UNION TEE NSF 10

UNION TEE PUSH-IN FITTING - NSF

See technical informationSee documents

References

Mecaline:840764
Rubix:216A2181
EAN:3660338061295
UNION TEE NSF  D.10

Technical specifications

Connection 110
Materiallaiton nickelé
See all Specifications

Documents

Product details : MECALINE 840764 UNION TEE NSF 10


Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.

Technical specifications


Attributes
Connection 110
Materiallaiton nickelé
Length53 mm
Min. temperature-15 °C
Coloursilver
Connection 210
Max. temperature200 °C
Service pressure20 bar
Type of fluidair, vacuum and compatible fluids
Metric exterior tube diameter10 mm
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
  • In stock: Next day delivery