MECALINE STEM REDUCER 12-10 853202

UNION STRAIGHT REDUCTION FITTINGS

See technical informationSee documents

References

Mecaline:853202
Rubix:208A5241
EAN:3660338093685
REDUCER Exterior tube diameter mm 10

Technical specifications

Connection 110
Materialpolymer body
See all Specifications

Documents

Product details : MECALINE STEM REDUCER 12-10 853202


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
858826 12-6 Metal body

Technical specifications


Attributes
Connection 110
Materialpolymer body
Length52.2 mm
Min. temperature-20 °C
Connection 212
Max. temperature80 °C
Service pressure10 bar
Type of fluidair, vacuum
Metric exterior tube diameter12 mm
Metric exterior tube diameter 210 mm
£ 4.51 excl. VAT
/ Each
£ 5.41 incl. VAT
  • In stock: Next day delivery