MECALINE 884298 SS UNION ELBOW OD 10
STAINLESS STEEL UNION ELBOW PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:884298
Rubix:253A0477
EAN:3660338377266

Documents
Product details : MECALINE 884298 SS UNION ELBOW OD 10
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Applications
- Automation with cleaning
- Food industry
- Chemicals, petrochemicals, pharmaceutical industry
- Medical
- Vacuum
- Food industry
- Chemicals, petrochemicals, pharmaceutical industry
- Medical
- Vacuum
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | acier inoxydable |
| Length | 24.5 mm |
| Min. temperature | -15 °C |
| Colour | silver |
| Connection 2 | 10 |
| Max. temperature | 200 °C |
| Service pressure | 20 bar |
| Type of fluid | air, vacuum, compatible fluids |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 31.41 excl. VAT
/ Each
£ 37.69 incl. VAT
- Usually arrives within 14 working days
