References
Aventics:2121708040
Rubix:274A0841
Manufacturer :2121708040
EAN:3661475928410


Technical specifications
| Connection 1 | 4 |
|---|---|
| Material | housing: polybutyleneterephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyoxymethylene (pom); release ring holder: die-cast zinc / brass, nickel-plated; thread: brass, nickel-plated |
Product details : AVENTICS 2121708040
QR1-S Standard Series
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | housing: polybutyleneterephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyoxymethylene (pom); release ring holder: die-cast zinc / brass, nickel-plated; thread: brass, nickel-plated |
| Length | 42.6 mm |
| Min. temperature | 0 °C |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- Usually arrives within 14 working days