References
SMC:KQ2T06-00A1
Rubix:393A5392
Manufacturer :KQ2T06-00A1
EAN:3618036049480

Technical specifications
| Connection 1 | 6 mm |
|---|---|
| Material | 303 stainless steel;pbt (body) |
Documents
Product details : SMC KQ2T06-00A1 MALE FITTING 6 TUBE
KQ2 one-touch, The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Connection 1 | 6 mm |
|---|---|
| Material | 303 stainless steel;pbt (body) |
| Length | 32.6 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | 10,4 mm |
| Max. temperature | 60 °C |
| Type of fluid | air;water |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 10.4 mm |
Show UNSPSC/ECL@SS
£ 3.12 excl. VAT
/ Each
£ 3.74 incl. VAT
- Delivery usually within ( 8 ) days