MECALINE UNION Y 4 853186

UNION Y FITTINGS

See technical informationSee documents

References

Mecaline:853186
Rubix:208A5438
EAN:3660338093548
UNION Y Exterior tube diameter mm 4

Technical specifications

Connection 14
Materialpolymer body
See all Specifications

Documents

Product details : MECALINE UNION Y 4 853186


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 14
Materialpolymer body
Length35.5 mm
Min. temperature-20 °C
Connection 24
Max. temperature80 °C
Service pressure10 bar
Type of fluidair, vacuum
Metric exterior tube diameter4 mm
Metric exterior tube diameter 24 mm
£ 2.13 excl. VAT
/ Each
£ 2.56 incl. VAT
  • In stock: Next day delivery