References
SMC:KQ2E01-00A
Rubix:201A7597
EAN:3618036068771

Documents
Product details : SMC KQ2E01-00A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Connection 1 | 1 |
| Material | c3604;pbt;pp |
| Length | 20 mm |
| Min. temperature | -5 °C |
| Connection 2 | 1 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 87.00 excl. VAT
/ 10 pieces
£ 104.40 incl. VAT
- Delivery usually within ( 19 ) days