References
Aventics:R412005064
Rubix:274A0778
Manufacturer :R412005064
EAN:3661475980630

Product details : AVENTICS R412005064
Series QR1-S Standard
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | polyamide |
| Length | 41 mm |
| Min. temperature | -20 °C |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 7.18 excl. VAT
/ Each
£ 8.62 incl. VAT
- Usually arrives within 14 working days
