References
SMC:AS2301FM-01-04S
Rubix:120A8887
Manufacturer :AS2301FM-01-04S

Product details : SMC AS2301FM-01-04S SPEED CONTROLLER
Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
Strengths
Stainless Steel 303
Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | r |
|---|---|
| Type | universal type speed controller |
| Material | white pbt (body a, elbow body);black pbt (knob);electroless nickel-plated brass (body b, needle, seat ring);zinc chromated steel (lock nut);nbr (u-seal, seal, o-ring) |
| Series | as-fm |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 13.11 excl. VAT
/ Each
£ 15.73 incl. VAT
- Delivery usually within ( 21 ) days