Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 31.5T
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 31.5T
Workwear trousers Mascot
References
mascot:
17031-311-09-90C47
rubix:
380A1034
ean:
5711074546398
Technical specifications
Colour
black
Size
90c47
Main material
nylon
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 31.5T
Technical specifications
Attributes
Colour
black
Size
90c47
Main material
nylon
Grammage
250
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.07
excl. VAT
/
Each
£
204.08
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
ORN 6700 HI-VIS CONDOR CARGO TROUSER YELLOW 40S
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 31.5T
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 54.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 44R
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 33.5T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 42.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 52.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 48T
MASCOT 18365 ACCELERATE GILET DANTH/BLACK 2XL
ORN 2100N HARRIER STRETCH TROUSER NAVY 34S
PROGARM 7638 TROUSERS NAVY 50R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 34.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 46.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 42.5T
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 44.5R