GISS 886748 URBAN WORK PLUS 1 TROUSERS GREY SIZE 3XL
URBAN WORK PLUS 1 TROUSERS
See technical informationSee documentsReferences
GISS:886748
Rubix:243A8220
EAN:3660338401374



Documents
Product details : GISS 886748 URBAN WORK PLUS 1 TROUSERS GREY SIZE 3XL
Standard : ENISO13688:2013
A modern fit and incomparable comfort thanks to the stretch fabric.
A modern fit and incomparable comfort thanks to the stretch fabric.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 240 g/m² |
| Material | polyester / cotton / elastane |
Show UNSPSC/ECL@SS
£ 19.26 excl. VAT
/ Each
£ 23.11 incl. VAT
- Usually arrives within 14 working days
