GISS 886708 URBAN WORK PREMIUM 2 EVOL JACKET GREY/BLACK SMALL
URBAN WORK PREMIUM 2 EVOL JACKET
See technical informationSee documentsReferences
Superseded Ref:861901
GISS:886708
Rubix:243A8239
EAN:3660338401022



Documents
Product details : GISS 886708 URBAN WORK PREMIUM 2 EVOL JACKET GREY/BLACK SMALL
Standard : ENISO13688:2013
Cordura® reinforcements: wrists and belt bottom.
Cordura® reinforcements: wrists and belt bottom.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 270 g/m² |
| Material | cotton / polyester |
Show UNSPSC/ECL@SS
£ 33.31 excl. VAT
/ Each
£ 39.97 incl. VAT
- Usually arrives within 14 working days
