ORN 3200 ALBATROSS FLEECE BLACK 2XL


Albatross Classic Fleece

References
orn:3200-30-B-2XL
rubix:2578245
ean:5055748723150
brand logo
brand logo
Technical specifications
ColourBlack
Size2XL
Main materialPolyester
See all Specifications

Product details : ORN 3200 ALBATROSS FLEECE BLACK 2XL


Classic medium weight micro fleece jacket, soft cuff design, two external zipped pockets, two internal pockets, elasticated hem with side adjusters.

Strengths

very versatile - can be worn anywhere
Soft, luxurious microfleece
Soft Cuff design for more wearer comfort
Two external pockets with zip closures, two internal pockets
Elasticated hem with side adjusters
Twin needle stitched seams for durability
Classic and comfortable medium weight fleece jacket

Technical specifications


Attributes
ColourBlack
Size2XL
Main materialPolyester
Grammage300 g/m²
Material100% Polyester
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
  • In stock: Next day delivery