DICHTOMATK 67159580 FREUDENBERG SEAL


USIT-Rings Fastener Seal

References
dichtomatik:US 8,7 x 13 x 1 NBR 70 RN
rubix:252A3477
manufacturer :159580
brand logo
brand logo
Technical specifications
Inner diameter8.7 mm
Outer diameter13 mm
Thickness1 mm
See all Specifications

Product details : DICHTOMATK 67159580 FREUDENBERG SEAL


Strengths

•Elastomer sealing lip vulcanized on the inside
Sealing material: NBR, FKM
Material metal ring: Standard steel SAE 1008
(1. 0330), zinc chromated (CR VI free) / stainless
And acid-resistant steel AISI 304 (1. 4301)

Applications

Static sealing for screw connections and flange seals (mechanical engineering, tank and apparatus construction

Technical specifications


Attributes
Logistic Weight1 g
Inner diameter8.7 mm
Outer diameter13 mm
Thickness1 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 1.49 excl. VAT
/ Each
£ 1.79 incl. VAT
  • Usually arrives within 14 working days