References
Dichtomatik:67089088
Rubix:252A3212
Manufacturer :67089088


Technical specifications
| Inner diameter | 17.28 mm |
|---|---|
| Outer diameter | 23.8 mm |
| Thickness | 2 mm |
Product details : DICHTOMATK 67089088 FREUDENBERG SEAL
Screw seals are sealing disks used for sealing fittings and fastening elements.
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 17.28 mm |
| Outer diameter | 23.8 mm |
| Thickness | 2 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.28 excl. VAT
/ Each
£ 0.34 incl. VAT
- Usually arrives within 14 working days