ULTRATAPE 00703850PL BLUE UV RESISTANT MASKING TAPE 38MM X 50M


UV Resistant

References
ultratape:00703850PL
rubix:2008573
brand logo
brand logo
Technical specifications
Width38 mm
Length50 m
ColourBlue
See all Specifications

Product details : ULTRATAPE 00703850PL BLUE UV RESISTANT MASKING TAPE 38MM X 50M


UV resistant, blue paper tape for painted walls, woodwork, metal and glass. Special adhesive resists sunlight degradation for easy removal even after 14 days. Medium tack makes it suitable for most surfaces, resistant to solvent and moisture. Roll length 50m.

Technical specifications


Attributes
Width38 mm
Length50 m
ColourBlue
MaterialPaper
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
  • Usually arrives within 14 working days