References
3M:06409
Rubix:218A8385
Manufacturer :7100055259





Product details : 3M 471+- VINYL TAPE 471+ INDIGO 19MMX32M 0.14MM
Create precise paintwork with 3M™ Vinyl Tape 471+. Our conformable, flexible vinyl tape features a versatile rubber adhesive and a moderately translucent backing that allows for accurate masking alignment with simple or complex patterns.
It provides clean removal without adhesive residue, even after a 30 minute bake cycle at 121°C. Try striping, colour separation and complex designs with our vinyl tape that resists lifting from compound surfaces, contours, depressions and angles for accurate results.
3M™ Vinyl Tape 471+ is for accurate masking alignment with simple or complex patterns. Our tape provides clean removal without adhesive residue, even after a 30 minute bake cycle at 121 °C. It resists lifting from compound surfaces, contours, depressions and angles for precision paint results.
Strengths
Create precise paintwork from simple to complex patterns
Remove cleanly even after a 30 minute bake cycle at up to 121°C
Avoid lifting from compound surfaces, contours, depressions and angles for accurate results
Resists lifting from compound surfaces, contours, depressions and angles for precision paint-design results
Resists lifting from compound surfaces, contours, depressions and angles for precision paint-design results
Remove cleanly even after a 30 minute bake cycle at up to 121°C
Avoid lifting from compound surfaces, contours, depressions and angles for accurate results
Resists lifting from compound surfaces, contours, depressions and angles for precision paint-design results
Resists lifting from compound surfaces, contours, depressions and angles for precision paint-design results
Applications
Use to create precise paintwork from simple to complex patterns
Technical specifications
Attributes
| Width | 19.05 mm |
|---|---|
| Length | 32.9 m |
| Colour | blue |
| Thickness | 0.1 mm |
| Max. temperature | 77 °C |
Show UNSPSC/ECL@SS
£ 24.14 excl. VAT
/ Each
£ 28.97 incl. VAT
- Delivery usually within ( 16 ) days