Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1180 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1180 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1180MC - 889690
rubix:
243A4566
manufacturer :
889690
ean:
3660338422430
Technical specifications
Profile
XPA
Pitch length
1180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1180 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1180
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.73
excl. VAT
/
Each
£
10.48
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPB 13206AXP
MECALINE SPZ937 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1270 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA3750QP4
GATES 9644-01132 XPA1132 QUAD-POWER 4
OPTIBELT XPZ 710 XEP 1014040
OPTIBELT XPZ 687 XEP 1014039
GATES QUAD POWER 4 XPZ750QP4
OPTIBELT 3VX 600 XEP 1013823
MECALINE SPZ1587 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ637 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA925QP4
MECALINE SPZ722 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1520QP4
OPTIBELT XPZ 1262 XEP 1014144