Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ722 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ722 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ722MC - 889951
rubix:
243A4757
manufacturer :
889951
ean:
3660338425042
Technical specifications
Profile
XPZ
Pitch length
722
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ722 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
722
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.79
excl. VAT
/
Each
£
10.55
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPB3440QP4
MECALINE SPA1007 MOULDED COG WEDGE BELT 2.0
MECALINE SPA907 MOULDED COG WEDGE BELT 2.0
OPTIBELT WEDGE BELTS XPZ 14376AXP
MECALINE SPZ662 SPZ MOULDED COGGED WEDGE BELT
GATES XPZ660/3VX261 QUAD-POWER 4 9643-00660 RAW EDGE (M COGGED) V-BELT
GATES QUAD POWER 4 XPC3350QP4
GATES QUAD POWER 4 XPZ2840QP4
OPTIBELT XPZ 950 XEP 1014114
GATES QUAD POWER 4 XPZ1012QP4
OPTIBELT XPZ 837 XEP 1014099
MECALINE SPA1950 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB2530QP4
OPTIBELT 5VX1250 62INW 54INH125INOCNOTCHD
MECALINE 889913 SPZ1812 MOULDED COG WEDGE BELT 2.0