GATES QUAD POWER 4 XPA3750QP4


Quad Power 4 V-Belt

References
gates:XPA3750 QUAD-POWER 4
rubix:104A1287
manufacturer :9644-03750
ean:5414465972546
brand logo
brand logo
Technical specifications
Profilexpa
Pitch length3750 mm
See all Specifications

Product details : GATES QUAD POWER 4 XPA3750QP4


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation, so no run-in period nor any re-tensioning are required. This new generation of service free EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Applications

Excellent for Textile Mills;Machine Tool;Food Processing

Technical specifications


Attributes
Profilexpa
Pitch length3750 mm
Materialepdm
Show UNSPSC/ECL@SS
£ 42.70 excl. VAT
/ Each
£ 51.24 incl. VAT
  • In stock: Next day delivery