References
Mecaline:XPA1320MC - 889699
Rubix:243A4574
Manufacturer :889699
EAN:3660338422522

Documents
Product details : MECALINE SPA1320 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1320 mm |
| Outer length | 1338 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 11.34 excl. VAT
/ Each
£ 13.61 incl. VAT
- In stock: Next day delivery
